Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette industriali /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT8EH-C100
Cod. Produttore
PRT8EH-C100
Cod. EAN
0074983549115

Informazioni di prodotto

Fascetta, riapribile, 719 mm, sezione trasv
Panduit PRT8EH-C100 Releasable Lashing Cable Ties have a release tab that permits easy release where changes are anticipated during development, production or servicing in the field.  Ideal for heavy duty applications.  Extra-Heavy cross section, 28.3” (719mm) length. For Indoor or outdoor use, made of Weather Resistant Polypropylene with high resistance to ultraviolet light and chemical resistance, are black in color and come in packages of 100.

Produttore

FASCETTA, RIAPRIBILE, 719 MM, SEZIO