Descrizione del prodotto
Descrizione del produttore: Cable Tie, Releasable, 11.4 Inches (290 mm) Length, Light-Heavy, 80 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of HB. Weather Resistant material has greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. One-piece construction for consistent performance and reliability.