Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPRT2S-C0
Cod. Produttore
PRT2S-C0
Cod. EAN
0074983541270

Informazioni di prodotto

Fascetta, riapribile, 188 mm, sezione trasv
Descrizione del produttore: Cable Tie, Releasable, 7.4 Inches (188 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.