Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1.5I-M6120
Cod. Produttore
PLT1.5I-M6120
Cod. EAN
0613056845121

Informazioni di prodotto

Cable Tie, Black,UV Nylon 612,5.6"L, 25l

Documentazione tecnica

Panduit PLT1.5I-M6120 Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Intermediate cross section, 5.6” (142mm) length. For Indoor/Outdoor use, made of Nylon 612, are black in color and come in packages of 1000.

Produttore

Fascetta Nylon 612 UV 5.6 L Nera