Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDIT940C0
Cod. Produttore
IT940-C0
Cod. EAN
0074983414932

Informazioni di prodotto

Fascetta IN-LINE, 173 mm, sezione trasversa
Panduit IT940-C0 Belt-Ty™ In-Line Locking Ties are easy to use because of their low-profile snag-free heads and a belt-like parallel entry lock. The outside teeth on the tie protect cable jackets and wire insulation. With greater resistance to harsh UV light, these ties can be used in both indoor and outdoor environments. Light-Heavy cross section and 6.8” (173mm) length. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 100. Install by hand or use Panduit GTH-E tool.

Produttore

FASCETTA IN-LINE, 173 MM, SEZIONE T