Descrizione del prodotto
Descrizione del produttore: The MLT8DSH-Q self-locking cable cleat speeds up installation with a unique self-locking head that secures into any position along the band's length. The smooth and safe cable banding passes through the head twice, providing additional strength in short circuit applications. The variable design is compatible with quad, trefoil, and multicore cables and certified to IEC61914:2015, tested up to 75.1kA peak fault current. Features 304 AISI SS, 5340N tensile strength, 203mm bundle capacity.