Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT2M-M30
Cod. Produttore
BT2M-M30
Cod. EAN
0074983602902

Informazioni di prodotto

Fascetta con linguetta metallica, 201 mm, s
Descrizione del produttore: The BT2M-M30 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Miniature cross section, 7.9” (201mm) length. Appropriate for Indoor use, made of Heat Stabilized Nylon 6.6 for high temperature applications, are black in color and come in packages of 1000.

Produttore

Fascetta Dome-Top® BT2M-M30, nera, PA6.6 ad alto calore, 7,9" L, 18 lb, PK1000