Descrizione del prodotto
Descrizione del produttore: The BC2S-S10-C Dome-Top® barb ty clamp tie, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 8.5” (261mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.