Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT7LH-C
Cod. Produttore
BT7LH-C
Cod. EAN
0074983412877

Informazioni di prodotto

Fascetta con linguetta metallica, 620 mm, s
Descrizione del produttore: The BT7LH-C Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 100.