Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBT4S-M6
Cod. Produttore
BT4S-M6
Cod. EAN
0074983412501

Informazioni di prodotto

Fascetta con linguetta metallica, 384 mm, s
Descrizione del produttore: Cable Tie, Metal Barb, 15.1 Inches (384 mm) Length, Standard, Nylon 6.6, Blue. For indoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.