Descrizione del prodotto
Descrizione del produttore: Panduit PRWP1.5S-D Releasable Wing Push Mount Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free installation. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. Standard cross section, 6.8” (173mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.