Descrizione del prodotto
Descrizione del produttore: Panduit PLWP1M-D0 Wing Mount Push Cable Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. The anchor presses easily into a pre-formed hole and locks in place. Made of Weather Resistant Nylon 6.6, they are ideal for intense UV environments. Miniature cross section, 4.3” (109mm) length. They are black in color and come in packages of 500.