Descrizione del prodotto
Descrizione del produttore: Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Light-heavy cross section, 8.9in, Tensile Strength: 534, Black, 250pc.