Descrizione del prodotto
Descrizione del produttore: Panduit PLWP1.5I-D Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free installation. Intermediate cross section, 6” (152mm) length. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 500.