Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette industriali /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT8LH-C120
Cod. Produttore
PLT8LH-C120
Cod. EAN
0074983387403

Informazioni di prodotto

Fascetta, 701 mm, sezione trasversale dal c
Panduit PLT8LH-C120 Locking Cable Ties are designed to satisfy the needs of solar applications and resistance to corrosive elements such as zinc chloride applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-Heavy cross section, 27.6” (701mm) length. Made of Weather Resistant Nylon 12 with high resistance to ultraviolet light, are black in color and come in packages of 100.

Produttore

FASCETTA, 701 MM, SEZIONE TRASVERSA