Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDDT8EH-Q0
Cod. Produttore
DT8EH-Q0
Cod. EAN
0074983789092

Informazioni di prodotto

Fascetta, 686 mm, sezione massiccia
Descrizione del produttore: Panduit DT8EH-Q0 Dura-Ty™ Cable Ties are weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-Heavy cross section, 27.0” (686mm) length, are made of Weather Resistant Acetal. They are black in color and come in packages of 25.