Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette industriali /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2.5S-M0
Cod. Produttore
PLT2.5S-M0
Cod. EAN
0074983536023

Informazioni di prodotto

Fascetta, 249 mm, sezione trasversale stand
Panduit PLT2.5S-M0 Locking Cable Ties are designed to satisfy the needs of weather resistant applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 9.8" (249mm) length. Made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 1000.

Produttore

FASCETTA, 249 MM, SEZIONE TRASVERSA