Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT2I-M10
Cod. Produttore
PLT2I-M10
Cod. EAN
0074983562657

Informazioni di prodotto

Fascetta, 203 mm, sezione trasversale inter
Pan-Ty® Colored Cable Ties - Intermediate; Application: General; Color: White; Cross Section: Intermediate; Environment: Indoor, Plenum; Head Height (In.): 0.18; Head Height (mm): 4.6; Head Width (In.): 0.24; Head Width (mm): 6.1; Locking Style: Locking; Material: Nylon 6.6; Maximum Bundle Diameter (In.): 2; Maximum Bundle Diameter (mm): 51 Millimeters; Min. Loop Tensile Strength Lbs. (N): 40 (178); Minimum Bundle Diameter (In.): 0.06 Inch; Minimum Bundle Diameter (mm): 1.5 Millimeters; Minimum Loop Tensile Strength (lb): 40 Pound; Minimum Loop Tensile Strength (N): 178 Newton; Overall Length (In.): 8 Inch; Overall Length (mm): 203 Millimeters; Overall Width (In.): 0.14 Inch; Overall Width (mm): 3.6 Millimeters; Product Type: Cable Ties; Releasable: 0; Thickness In (mm): 0.04 (1.1); Package Quantity: 1000

Produttore

FASCETTA, 203 MM, SEZIONE TRASVERSA