Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT1S-M30
Cod. Produttore
PLT1S-M30
Cod. EAN
0074983561834

Informazioni di prodotto

Fascetta, 122 mm, sezione trasversale stand
Panduit PLT1S-M30 Locking Cable Ties are designed to satisfy the needs of high temperature applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Standard cross section, 4.8" (122mm) length. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.

Produttore

FASCETTA, 122 MM, SEZIONE TRASVERSA