Descrizione del prodotto
Descrizione del produttore: The S100X075VAC Thermal Transfer Self-Laminating Label includes a white print-on area and clear overlaminate to protect the legend for easy identification. It is sized specifically for wire and cable applications. The cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining. For use with LS8E and LS8EQ printers. Vinyl. 1.0" x 0.75" (25.4 mm x 19.05 mm). Color Clear/White. 350 labels/cassette. 1 cassette/package.