Descrizione del prodotto
Descrizione del produttore: The C100X050YJT Thermal Transfer Component Label offers crisp, clear legends with superior legibility. These labels are designed for use with thermal transfer desktop printers, including the TDP43ME, TDP43HE, and TDP46HE printers. Compatible with Panduit Easy-Mark Plus Labeling Software. Polyester Material. 1" x 0.50" (25.4 mm x 12.7 mm) Color White. 3 labels per row. 10,000 piece package quantity.