Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDGTS-E
Cod. Produttore
GTS-E
Cod. EAN
0613056012226

Informazioni di prodotto

The cable tie tool in black (trigger handle
Descrizione del produttore: Panduit offers the most preferred hand-operated tools in the industry. The GTS-E Ergonomic Cable Tie Hand Tool is easy to operate and has tool-controlled tension that provides a flush cut-off and speeds up installation to lower installed cost. Promotes worker safety, reduces downtime, and increases productivity. For Subminiature, Miniature, Intermediate, and Standard Cross Section Cable Ties. Black trigger handle and selector knob with dark gray plastic housing. Weight, 10.4 ounces (294.5 g).

materiale della fascetta

plastica

caratteristica

taglio manuale

sforzo di trazione

manuale

larghezza della fascetta fermacavi

5.7 mm 1.8 mm