Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTTV09-C
Cod. Produttore
HSTTV09-C
Cod. EAN
0074983747238

Informazioni di prodotto

Guaina termorestringente in poliolefina a p

Documentazione tecnica

Descrizione del produttore: DRY-SHRINK Thin Wall Heat Shrink VW-1 Flame Rating, 0.093 Inch (2.4 mm) Diameter, 0.046 Inch (1.2 mm) Maximum Recovered Inside Diameter, 100 Foot (30.5 Meter) Reel, Black cross-linked Polyolefin Heat Shrink. Insulates a wide range of diameters and irregular shapes. Ultraviolet resistant material improves flame retardancy, chemical, and temperature resistance. Shrink Ratio is 2 to 1. Temperature Range is -67 degrees Fahrenheit to 275 degrees Fahrenheit (-55 degrees Celsius to 135 degrees Celsius). Voltage is 600 Volts. UL VW-1 Recognized. CSA Certified. Military Specification AMS-DTL-23053/5 Class 3.