Descrizione del prodotto
Descrizione del produttore: The PSL-CL480 240 - 480 Volt AC Cord Lockout Device is designed to lock out individual corded plugs in a wide range of sizes that can be locked out to prevent energization. Easy to use- insert plugs, close cover, and secure with padlock and tag (sold separately). Constructed of rugged polypropylene providing strength, durability, and added security. 3.25" x 7" (82.5 mm x 177.8 mm). Color Red. 1 per package.