Descrizione del prodotto
Descrizione del produttore: The PSL-CBNT No Tool Universal Circuit Breaker Lockout can be locked in the off position quickly and easily without any tools. The compact, universal design fits a wide range of single, double, and triple handle circuit breakers. Lockout accommodates breaker handle sizes ranging from 0.30" – 0.60" (7.62 mm – 15.24 mm) tall and 0.16" – 0.35" (4.06 mm x 8.89 mm) thick. Ideal for industrial and harsh applications, corrosion-resistant. Nylon and Stainless Steel. Color Red. 1 per package.