Descrizione del prodotto
Descrizione del produttore: T-Junction Fixture, Harness Board Accessory, Color Black, Environment – Indoor, Fixture Diameter 1.12 Inches (28.4 mm), Fixture Material Acetal, Maximum Bundle Diameter 1.34 Inches (34 mm), Mounting Method Integral Nail, Nail Material Nickel Plated Steel, Height 1.39 Inches (35.1 mm). Forms cable junctions. Fixture moves down for easy harness removal.