Descrizione del prodotto
Panduct® Covers; Color: Black; Cover Width (In.): 4.39; Cover Width (mm): 111.5; Length (ft.): 6.00; Material: Lead-Free PVC; Mount Method: Snap-on; Overall Length (ft.): 6 Foot; Overall Length (In.): 6 Inch; Overall Length (m): 1.8 Meter; Overall Length (mm): 1828.8 Millimeters; Overall Width (In.): 4.39 Inch; Overall Width (mm): 108 Millimeters; Product Type: Type HC Hinged Cover for Hinged Cover Wiring Duct; Type: Cover; Package Quantity: 6