Descrizione del prodotto
Descrizione del produttore: The OptiCam® SC Fiber Optic Connector is a multimode 50/125μm OM2 fiber connector, intended for 900-micron tight-buffered fiber installation. Field termination can be done in about two minutes using the OptiCam 2 Termination Tool. The pre-polished fiber endface eliminates time-consuming field polishing, reducing installation costs. The SC connector has a natural-colored body with a black-colored backbone, outer housing, and 900μm boot.