Descrizione del prodotto
Descrizione del produttore: The IndustrialNet™ Cat 5e UTP bulkhead 8-position connector with protective cap is ideal in manufacturing environments. The UTP bulkhead connector features a RJ45 jack. The bulkhead provides an IP67 rated seal that provides protection from dust and temporary immersion in water. It terminates to a 4-pair, 24 AWG, 100 ohm twisted pair cable and does not require a punchdown tool.