Descrizione del prodotto
Descrizione del produttore: Copper Compression Metric Lug, Standard Barrel Length, 1 Hole, 25 mm2 Class 2r wire, 16 mm2 Class 5f/6f flex wire, M8 Stud, Inspection window to visually assure full conductor insertion, Tin-plated to inhibit corrosion, UL Listed, and CSA Certified to 35 KV and temperature rated to 90 Degrees C, Meets American Bureau of Shipping, Meets EN61238-1: 2003/IEC 61238-1-2003 Class B for Class 2r Wire, CE Compliant with Class 2r Wire.when crimped with Panduit tools and dies, Product information marked on connector for selection and installation, Rounded tongue convenient for use in tight spaces, Internally beveled wire entry for fast and easy installation. Standard Package Quantity 100 pieces.