Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDRGEJ624PHY
Cod. Produttore
RGEJ624PHY
Cod. EAN
0074983608614

Informazioni di prodotto

Cavo 16 mm ; capocorda inclinato su strisci
Descrizione del produttore: Jumper Kit, Equipment Grounding, No. 6 American Wire Gauge (AWG) Jumper, Factory Terminated Both Ends, Bond network equipment to grounding strip or grounding busbar, Jumper kit available with both ends factory terminated to provide a bolt-on solution, Jumper kit available with one end factory terminated to attach to the grounding strip or grounding busbar; free end accommodates unique equipment terminations, Use jumpers with 45 degree bent lugs, on grounding strip side, for improved cable management, Use 24 Inch jumpers when network equipment ground point is located near the grounding strip side of the rack or cabinet, Engineered to comply with US and International grounding requirements. Provided with .16 ounce (5cc) of antioxidant and two each #12-24 x 1/2 inch, M6 x 12 mm, #10-32 x 1/2 inch and M5 x 12 mm thread forming screws. Standard Package Quantity 1 piece.