Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDUTP28CH1M
Cod. Produttore
UTP28CH1M
Cod. EAN
0074983433377

Informazioni di prodotto

Category 5e performance, 28 AWG UTP patch c

Documentazione tecnica

Descrizione del produttore: The TX5e™ Cat 5e UTP Patch Cord is constructed of 28 AWG, unshielded, twisted pair, stranded, CM cable with Pan-Plug™ modular plugs on each end. The use of 28 AWG cable ensures that this patch cord has a small diameter, making it easy to install and work with. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord is 1 meter in length and off white.

Produttore

CATEGORY 5E PERFORMANCE, 28 AWG UTP