Descrizione del prodotto
Descrizione del produttore: Copper Compression Lug, 2 Hole, No. 4 - No. 3 American Wire Gauge (AWG) Stranded Conductor (STR), No. 2 American Wire Gauge (AWG) Solid Conductor (SOL), 3/8 Inch (9.5 mm) Stud, 1 Inch (25.4 mm) Hole Spacing, Color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection, Inspection window to visually assure full conductor insertion, Tin-plated to inhibit corrosion, UL Listed and CSA Certified to 35 KV and temperature rated to 90 Degrees C when crimped with Panduit and specified competitor crimping tools and dies, UL Listed and CSA Certified for wide wire range-taking capability when crimped with Panduit Uni-Die Dieless Crimping Tools, Tested by Telcordia - meets NEBS Level 3, American Bureau of Shipping Approved. Standard Package Quantity 50 pieces.