Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDH4X4BL6
Cod. Produttore
H4X4BL6
Cod. EAN
0074983854226

Informazioni di prodotto

Canale portacavi incernierato fessurato a s
Descrizione del produttore: Panduct®Type H – Hinged Cover Wiring Duct; Color: Black; Cover Part Number: HC4BL6; Diameter (mm): 12.7; Length (ft.): 6.00; Material: Lead-Free PVC; Mount Method: Standard Mounting Holes; Nominal Duct Size – x – (In.): 4.00 – 4.00; Overall Height (In.): 4.10; Overall Height (mm): 104.1; Overall Length (ft.): – Foot; Overall Length (m): 1.8 Meter; Overall Length (mm): 1828.8 Millimeters; Overall Width (In.): 4.25 Inch; Overall Width (mm): 108 Millimeters; Product Type: Type – Hinged Cover Wide Slot Wiring Duct; Slot Width (In.): 0.31; Slot Width (mm): 7.9; Type: Base; Package Quantity: 6