Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan patch cord /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBKA6ASD8INBL
Cod. Produttore
BKA6ASD8INBL
Cod. EAN
0613056024045

Informazioni di prodotto

Break-Away Adapter, Category 6A, 26 AWG, CM
Descrizione del produttore: The break-away adapter is constructed of Cat 6A 26 AWG UTP, twisted pair stranded copper cable, a high performance RJ45 modular plug, and a releasable RJ45 modular jack. The cable is CM rated. The adapter is optimized for use with Panduit® Patch Cords. This break-away adapter is an easy-release jack and plug assembly that allows any standard patch cord to detach upon a sudden pulling force. The adapter cord is 8 inches in length and black.

Produttore

BREAK-AWAY ADAPTER, CATEGORY 6A, 26