Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSE12PFR-MR0
Cod. Produttore
SE12PFR-MR0
Cod. EAN
0074983706518

Informazioni di prodotto

La guaina espandibile trecciata ritardante
Descrizione del produttore: The SE12PFR-MR0 Braided Sleeving provides continuous abrasion resistance for wires, cables, and tubing. The lightweight, durable protection is highly flexible. The open weave will not trap heat or humidity. Complaint with U.S. and European passenger rail standards. Temperature range: -94°F – 257°F (-70°C – 125°C). Flame-Retardent Polyethylene Terephthalate. Nominal Diameter: 0.12" (3.2 mm), 1000' (304.8 m) long. Color Black with White thread. 1 per package.