Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSE38P-MR8
Cod. Produttore
SE38P-MR8
Cod. EAN
0074983219926

Informazioni di prodotto

Braided Expandable Sleeving, 0.38" diameter
Braided Expandable Sleeving – Polyethylene Terephthalate (PET); Application: Lightweight durable protection; Color: Gray; Inside Diameter (mm): 9.5; Length (mm): 61000.0; Length Per Reel (ft.): 1000; Length Per Reel (m): 304.8; Material: Polyethylene Terephthalate; Nominal Diameter Range (In.): 0.18 – 0.50; Nominal Diameter Range (mm): 4.8 – 12.7; Nominal I.D. (In.): 0.38; Nominal I.D. (mm): 9.5; Overall Length (m): 61 Meter; Product Type: Braided Sleeving; Type: Expandable; Package Quantity: 1

Produttore

BRAIDED EXPANDABLE SLEEVING, 0.38