Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan adattatori e baloons /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDBS100645
Cod. Produttore
BS100645
Cod. EAN
0074983116027

Informazioni di prodotto

Braided Bonding Strap, one-hole, insulated,

Documentazione tecnica

Descrizione del produttore: Flat Braided Bonding Straps, One-Hole, Insulated; Application: Control Panel; Application Type: Used to electrically bond enclosure doors, motors, and machine frames in the construction of control panels or machine structures; Color: Green/Yellow; Conductor Size (kcmil): #4; Copper Conductor Size (American Wire Gauge): #4; Copper Conductor Size (kcmil): 42.0; Ferrule Length (In.): 1 Inch; Ferrule Length (mm): 25.4 Millimeters; Insulation Material: Yes; Material: Tin-plated Copper, Insulated; Overall Depth (In.): 5.00; Overall Depth (mm): 127.0; Overall Height (In.): 6.00; Overall Height (mm): 152.4; Overall Length (In.): 6 Inch; Overall Length (mm): 152.4 Millimeters; Overall Width (In.): 1.06 Inch; Overall Width (mm): 27 Millimeters; Product Type: One Hole Insulated; Stud Hole Size (mm): 10 Millimeters; Thickness (In.): 0.13; Package Quantity: 1

Produttore

BRAIDED BONDING STRAP, ONE-HOLE, IN