Descrizione del prodotto
Descrizione del produttore: The F100X150AJC Thermal Transfer Flag Label offers improved legibility and more informational space for small wires and cables, providing clearer, more complete identification. The design allows the application of the flag as a permanent adhesive label or a repositionable non-adhesive label. Compatible with Panduit Easy-Mark Labeling Software. For use with LS8E and LS8EQ printers. Polyester 1.0"x1.50" (25.4mm x 38.1mm) Cable diameter 0.12"-0.20" (3.1mm - 5.2mm) Color White. 200 labels/cassette.