Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre /

Eaton | Rexel
Cod. Rexel
KM283034
Cod. Produttore
283034
Cod. EAN
4015082830342

Informazioni di prodotto

BF-O-6/144-C Q. PARETE 6X24MOD 545L 1050H

Documentazione tecnica

Complete BF-O-./..-C surface-mounted slim distribution board, white RAL 9016, 24 space units per row, 6 rows, height 1050mm, width 543 mm, depth 140 mm, including door, front plates, DIN-rail mounting frame and neutral/PE terminals. Enclosure: closed design, including back plate, back plate can be used as a fixing plane, 2 cable gland plate inserts for slim distribution boards with a width of 24 space units, top, knockout cable entry openings on the bottom, terminals pre-assembled on enclosure (no loss of space units). Wall trough with door frame, back plate can be used as a fixing plane, cable entry openings that are easy to knock out, 127 mm depth, terminals pre-assembled on enclosure (no loss of space units), 4 side fixing brackets. Sheet steel door with cam lock included as standard, sheet steel door with expanded depth (required, for example, in order to install RMQ components in the door) (BFZ-OTR-./...) is available as an accessory. Removable DIN-rail mounting frame, for 45 mm modular installation devices, 150 mm DIN busbar distance, Eaton circuit-breakers can be integrated with installation kit, a universal mounting plate can be installed using an installation kit for surface-mounted enclosures (BFZ-O-ITMPL..). electrical contact for metal front plate achieved with special lock on enclosure

tipo di montaggio

struttura

numero di file

6

larghezza in unità di suddivisione

24

tipo di copertura

porta

esecuzione coperchio

chiuso

materiale della scatola

acciaio

altezza

1050 mm

larghezza

543 mm

profondità

140 mm

profondità di incasso

140 mm

profondità interna

131 mm

barra DIN

colore

Bianco

numero RAL

9016

Serie

None

Produttore

Quadro elettrico da parete BF-O-6/144-C 6 file 24 moduli bianco RAL 9016 1050x543x140 mm superficie montaggio