Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDGB2B0304TPI-1
Cod. Produttore
GB2B0304TPI-1
Cod. EAN
0074983659265

Informazioni di prodotto

Barra di messa a terra 6,4 mm x 50,8 mm x 2
The GB2B0304TPI-1 Grounding Busbar meets BICSI and ANSI/TIA-607-D requirements for network systems grounding applications. Made of high conductivity copper and tin-plated to inhibit corrosion, comes pre-assembled with brackets and insulators attached for a quick installation. The insulators provide 600 V of insulation and use of Panduit self-laminating laser/ink jet labels to identify busbars.

Produttore

BARRA DI MESSA A TERRA 6,4 MM X 50,