Prodotti / Datacom / Armadi e cassette rack / Lan supporti per moduli di permutazione /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDWMPLFSE
Cod. Produttore
WMPLFSE
Cod. EAN
0074983378012

Informazioni di prodotto

44 mm x 483 mm x 69 mm

Documentazione tecnica

Descrizione del produttore: The PatchLink™ Horizontal Cable Manager provides a neat and efficient way to manage patch cables on any standard EIA 19 inch (483mm) rack or cabinet. It manages copper, fiber optic, and coax cables. Flexible fingers organize patch cords, simplifying moves, adds, and changes while the “closed” design protects the patch cables in the pathway. The single-sided cable manager is 1 RU and has a shorter depth of 2.7 inches. It includes a dual-hinging front cover and is black.

Produttore

44 MM X 483 MM X 69 MM