Prodotti / Datacom / Soluzioni per cablaggio in rame / Lan adattatori e baloons /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDWMPSE
Cod. Produttore
WMPSE
Cod. EAN
0074983377985

Informazioni di prodotto

44 mm x 483 mm x 226 mm

Documentazione tecnica

Descrizione del produttore: The PatchLink™ Horizontal Cable Manager provides a neat and efficient way to manage patch cables on any standard EIA 19 inch (483mm) rack or cabinet. It manages copper, fiber optic, and coax cables. Flexible fingers organize patch cords, simplifying moves, adds, and changes while the “closed” design protects the patch cables in the pathway. The dual-sided cable manager is 1 RU, includes dual-hinging front and rear covers, and is black.

Produttore

44 MM X 483 MM X 226 MM