Prodotti / Utensili / Strumenti di misura portatili /

Fluke utensili per misurazione elettrica | Rexel
Cod. Rexel
FK3665021
Cod. Produttore
3665021
Cod. EAN
0095969550918

Informazioni di prodotto

Fluke 1550C Tester d'isolamento, 250..5kV, 1 Tohm, pinze coccodrillo, software, borsa morbida

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: The Fluke 1550C insulation resistance testing kit offers digital insulation testing up to 5 kV. And with the Fluke Connect wireless app, you can perform tests and collect data from a safe distance. Remote operation lets you spend as little time as possible in potentially hazardous zones. Real-time trending shows a live graph on your phone, rather than a hard-to-read set of changing values. And you can create reports quickly, simply using drag-and-drop – something you won’t find anywhere else. The 1550C Kit can now conduct the entire range of test voltages specified in IEEE 43-2000 with a best in class, 3 year warranty and CAT IV 600 V safety rating. Other useful features: Automatic calculation of Dielectric Absorption (DAR) and Polarization Index (PI) with no additional setup. Guard system eliminates the effect of surface leakage current on high-resistance measurements. Selectable test voltages in 50 V steps from 250 V to 1000 V, and 100 V steps above 1000 V CAT III 1000 V, CAT IV 600 V safety rating. Warning function alerts the user that line voltage is present and gives the voltage reading up to 600 V AC or DC for increased user safety. Measurements can be stored in up to 99 memory locations, with each location assigned a unique, user defined, label for easy recall. Long battery life gives the user over 750 tests between charges. Large digital/analog LCD for easy viewing. Capacitance and leakage current measurement. Ramp function for breakdown testing. Resistance measurements up to 2 TΩ. Timer settings up to 99 minutes for timed tests 3-year warranty.

intervallo di misura della resistenza di isolamento

0,2 ... 1000000 MEGOHM

tensione di prova nominale regolabile con funzione rampa

misurazione della tensione

tensione di prova nominale 5000 V

tensione di prova nominale 500 V

tensione di prova nominale 2500 V

tensione di prova nominale 250 V

tensione di prova nominale 1000 V

visualizzazione a barre analogica

test scaricatore di sovratensione

memoria del valore istantaneo (Data Hold)

interfaccia

visualizzazione

Analogico/digitale

memoria dei valori misurati

alimentazione elettrica

Batteria

Produttore

1550C TESTER ISOLAMENTO 250-5KV SOF