Prodotti / Datacom / Soluzioni domotiche & Building automation / Building Automation (KNX) /

ABB SpA: componenti elettrici online a prezzi scontati | Rexel
Cod. Rexel
AB2CKA006200155
Cod. Produttore
2CKA006200A0155
Cod. EAN
4011395261583

Informazioni di prodotto

System Access Point 2_.0

Documentazione tecnica

Certificazioni e Dichiarazioni

For commissioning and remote control of the ABB-free@home® system. Support for up to 150 free@home participants (independent of whether wireless or wired). With integrated free@home wireless antenna. With integrated free@home bus connection. Easy to mount thanks to the external power adapter (included in the scope of delivery). Optional supply via the yellow/white twisted pair of the bus line (24 V). Allows the execution of astro and time programs. Commissioning and remote control is executed via the web interface or app. No additional commissioning software is required. Easy commissioning with WLAN ad-hoc mode. Connection to the home network via WLAN client mode or via CAT cable. Suitable as table device. Suitable for wall mounting. 2 x USB ports for future extension of functions. 2.4 GHz and 5 GHz WLAN 1 GHz dual core processor 512 MB working storage Scope of delivery: Mounting plate, power adapter, screws and dowels The bus connection is provided via the enclosed bus terminal.

tipo di montaggio

apparente

altri sistemi bus

free@home

tensione di dimensionamento

230 V

prodotto Sustainable

Si

Serie

System_Access_Point_2_0

Produttore

ABB

SYSTEM ACCESS POINT 2.0 - SAP/S.3