Prodotti / Datacom / Gruppi di continuità e UPS / UPS Online monofase /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
APAP9613
Cod. Produttore
AP9613
Cod. EAN
0731304293842

Informazioni di prodotto

Scheda Dry Contact I/O SmartSlot

Documentazione tecnica

The Dry Contact I/O Card provides 6 configurable output relays and 4 input contacts to monitor external triggers and initiate actions on external devices. The 2 Universal I/O (UIO) ports support optional environmental sensors and the Dry Contact I/O Accessory. The Dry Contact I/O Accessory provides 2 additional dry contact input and relay output interfaces. Connect the included USB cable to the Card and a PC to use the Configuration Utility user interface. Configure UPS settings and output relay, input contact and environmental sensor actions based on status changes or UPS events.

altezza

38 mm

larghezza

121 mm

profondità

114 mm

Serie

Management_Options_and_Cables

Produttore

Scheda Dry Contact I/O SmartSlot