Descrizione del prodotto
Alimentatore elettrico ELER 555 3 con tensione di uscita 24V DC e tre contatti di commutazione (3 C/O). Progettato per garantire un'alimentazione stabile e affidabile in impianti elettrici, è ideale per applicazioni che richiedono precisione e sicurezza. La struttura robusta assicura durata nel tempo, mentre le specifiche tecniche lo rendono adatto a un ampio range di utilizzi nell'ambito dell'automazione e del controllo elettrico. Descrizione del produttore: The CR-M024DC3 pluggable interface relay is a miniature relay, which is to be plugged into a suitable ABB CR-M socket. Plugged into a socket, the combination of relay and socket may be seemlessly snap-on mounted onto a DIN Rail.This relay operates with a 24 V DC rated control supply voltage and has a 3 c/o (SPDT) output with contacts rated at 250 V / 10 A, enabling the possibility of switching multiple circuits with a single input signal. The relay has an integrated test button which is used for the manual actuation of the relay by locking it's output contacts. The test button facilitates easy testing and commissioning. The relay also has an integrated LED, which provides the visual indication of the energization of the relay coil. Standard sockets, logic sockets, pluggable function modules, holders and markers are available as accessories. Standard sockets, logical sockets, pluggable function modules, holder and marker are available as accessories.