Descrizione del prodotto
This product is part of the Modicon TM5 range, an offer of IP20 modular I/O systems. This discrete output module offers 6 discrete outputs with transistor discrete output. There is an isolation between channel and bus at 500V AC. It features 2 LEDs for power supply, 6 LEDs for output status signaling. It is furnished with 2 wires for electrical connection. It is an IP20 rated product. It weighs 0.025kg. It is suitable for packaging, material working, material handling and machine control solution applications. This product is certified by CE, C-Tick, CULus, CSA and GOST-R. It meets IEC 61131-2, CSA C22.2 No 213, UL 508 and CSA C22.2 No 142 standards. It is compatible with Modicon M258, PacDrive LMC motion controller and Modicon LMC058 range of products such as logic controller, motion controller and PacDrive LMC Pro. It is suitable for DIN rail mount. This IP20 modular IO system offers a flexible and scalable configuration of expansions by direct connection with the Modicon controllers. Flexible and scalable, designed for complex machines.