Descrizione del prodotto
This product is part of the Lexium 32 range, an offer of servo drives from 0.15kW to 7kW. The motion servo drive features integrated EMC filter. It offers 2 capture discrete inputs and 3 discrete outputs. It is a motion servo drive with a rated supply voltage of 200V to 240V, 380V to 480V, a continuous output current of 1.5A at 8kHz and a continuous power of 400W at 400V. It is furnished with RJ45 connector (labelled CN7) for Modbus. It offers electrical isolation between power and control. It provides Modbus and SERCOS III communication interface. It is an IP20 rated product. Its dimensions are 68mm (width) x 237mm (depth) x 270mm (height). It weighs 1.8kg. This product is certified by CSA. It meets EN/IEC 61800-3 standards. This product is compatible with servo motor BSH (70mm, 1 motor stack). Lexium 32 is a servo drive range provides drive and motor combination that has exactly the right power, performance and functionality. The Lexium 32 range of servo drives includes four servo drive models with power ratings from 0.15kW to 11kW and the servo motor ranges BMH and BSH series.