› Automazione industriale › Comando e Protezione Motore › Contattori e Teleruttori

Limitatore sovratensioni RT5/32 diodo transil 12-32V DC per circuito controllo contattore

ABB SpA: componenti elettrici online a prezzi scontati | Rexel ABB
Cod. Rexel ELEN 996 3
Cod. Produttore EN 996 3
Cod. EAN 3471522121608

Informazioni principali

  • Voltaggio controllo: 12-32 V DC
  • Tipo: Limitatore sovratensioni
  • Funzione: Protezione da sovratensioni
  • Montaggio: Clip su contattore
  • Assorbimento energia: Elevato
  • Sistema: Non polarizzato
  • Risposta: Molto veloce
  • Serie: Accessories for Block Contactors

Descrizione del prodotto

Descrizione del produttore: RT5/32 is a transil diode surge suppressor designed to reduce the maximum overvoltage peak value and to limit or even completely eliminate the high pre-damping voltage frequencies, when used or with a DC operated conventional contactor for a rated control circuit voltage between 12 ... 32 V DC. The operation of inductive circuits causes overvoltages, in particular on opening of the contactor coil. The electromagnetic energy stored in the coil during contactor closing is restored on opening in the form of surges, the slope and amplitude of which may rise to several kilovolts. A number of drawbacks are observed ranging from interference on the electronic devices to breakdown of insulators and even destruction of certain sensitive components. Advantages: - the surge suppressor is clipped onto the top or side part in regards with the contactor or contactor relay base design without change in device overall dimensions. - good energy absorption - Unpolarized system - Simple, reliable system - very fast clipping: attenuation of steep fronts and thus of high frequencies. No operating delays. Drawback: a certain delay on drop out which does not however reduce contactor breaking capacity.

Caratteristiche tecniche

Tipo di accessorio/parte di ricambio

Altro

Serie

Accessories for Block Contactors

Limitatore sovratensioni RT5/32 diodo transil 12-32V DC per circuito controllo contattore